36 in. 22 cu. ft. Counter Depth and Side-By-Side Refrigerator in Stainless
36 in. 22 cu. ft. Counter Depth and Side-By-Side Refrigerator in Stainless
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Adjustable Interior Storage
- PureSource® 3 Ice & Water Filtration
- Store-More™ Gallon Door Bins
- Store-More™ Shelves
- Deli Drawer
- Counter Depth Design
- Clear Dairy Door
- Ready-Select® LCD Controls
- Filter Change Alert
- Control Lock Option
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- AMP:
- 8.5, 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 22 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 27-1/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 7.9 cu ft
- Height:
- 69 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 14.2 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 308.75 lb
- Width:
- 36 in