This product requires certification to purchase.
18.3 cu. ft. Top Mount Freezer Refrigerator in White
You last purchased this on
Frigidaire
18.3 cu. ft. Top Mount Freezer Refrigerator in White
slide 1
You last purchased this on
Frigidaire
18.3 cu. ft. Top Mount Freezer Refrigerator in White
- Fast #
- Part #FFFHT1814WW
- Item #9211866
- Manufacturer Part #FFHT1814WW
4 out of 5 Customer Rating
30 in. 18.3 cu. ft. Top Mount Freezer Refrigerator
X
Points
$759.10
Call for Pricing
Color Finish Name:
White
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Purchase history
Frigidaire
18.3 cu. ft. Top Mount Freezer Refrigerator in White
FFHT1814WW
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
-
Requires Certification
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 30-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 4.9 cu ft
- Height:
- 65-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 13.4 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 30 in
Customers Also Bought
1–6 of 18 items
Part #ANGD4655EW
Item #5025366
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ANTW4516FW
Item #7169216
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGTX22GASKWW
Item #7055175
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWGD4850HW
Item #7543264
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGUD27GSSMWW
Item #7387205
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWDT540HAMZ
Item #9918629
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGTW220ACWWW
Item #10365201
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFTR1835VS
Item #8017295
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFDPC4221AW
Item #8339618
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FIM117000
Item #7970844
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJGBS10DEMWW
Item #7387073
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GRVM5160DHWW
Item #4717521
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFCRE3062AS
Item #9304917
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJGBS60REKSS
Item #7055232
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFHT1835VS
Item #8018678
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJBS160DMWW
Item #7387033
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWTW4855HW
Item #7503604
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PRD628104
Item #7048329
4 out of 5 Customer Rating
Requires Certification
Points
$19.76
EACH
slide 1
You May Also Like
1–6 of 18 items
Part #FFFHT1425VV
Item #7865221
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFHT1835VS
Item #8018678
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFET1022UW
Item #7677802
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFPE4533UM
Item #7677817
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFTR1425VW
Item #7865206
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFRSC2333AS
Item #8339635
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFRSS2323AS
Item #8339613
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFRSS2623AS
Item #8339671
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFHI1835VS
Item #8018669
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFHT2045VS
Item #8018664
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFET1222UV
Item #7677842
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFTR1835VS
Item #8017295
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFHT1822UW
Item #9808148
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFTR1814WW
Item #9305376
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFBD1831UW
Item #7865218
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFDPC4314AS
Item #10030578
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFMOS1746BS
Item #10479247
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FULTRAWF
Item #4124173
4.9 out of 5 Customer Rating
Requires Certification
Points
$124.92
EACH
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing