This product requires certification to purchase.

1H Non-programmable Thermostat

You last purchased this on
 
Raychem

1H Non-programmable Thermostat

  • Fast #
  • Part #NAMCF5
  • Item #308210
  • Manufacturer Part #AMC-F5
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Raychem

1H Non-programmable Thermostat

  • Fast #
  • Part #NAMCF5
  • Item #308210
  • Manufacturer Part #AMC-F5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for controlling freeze protection heat-tracing circuits in ordinary areas
  • Requires Certification

Specifications

AMP:
22
Application:
Residential
Auto Switching Heat:
No
Depth:
2-1/2 in
Energy Star Compliant:
No
Height:
5-1/5 in
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H
Temperature Range:
-30 to 140 Deg F (-34 to 60 Deg C)
Touch Screen:
No
Volts:
125/250/480V
Width:
3-1/5 in