This product requires certification to purchase.

17-1/2 in. Door Gasket in White

You last purchased this on
 
GE®

17-1/2 in. Door Gasket in White

Brand image
You last purchased this on
 
GE®

17-1/2 in. Door Gasket in White

  • Fast #
  • Part #GWR24X10228
  • Item #5152573
  • Manufacturer Part #WR24X10228
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement refrigerator door gasket
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26-3/4 in
Height:
3/4 in
Length:
26 in
NSF Certified:
No
Product Type:
Door Gasket
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
17-1/2 in



Customers Also Bought
1–6 of 18 items
Part #SSCS112
Item #4416381
3.4 out of 5 Customer Rating
Requires Certification
Part #LHDLPRO
Item #7957346
5 out of 5 Customer Rating
Requires Certification
Part #JJKCPL181GM
Item #7788330
3.3 out of 5 Customer Rating
Requires Certification
Part #FULTRAWF
Item #4124173
4.9 out of 5 Customer Rating
Requires Certification
Part #SSM338
Item #4416401
5 out of 5 Customer Rating
Requires Certification
Part #SEFF6034A
Item #7218696
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GRPWFE
Item #7046542
4.5 out of 5 Customer Rating
Requires Certification
Part #GXWFE
Item #8742554
5 out of 5 Customer Rating
Requires Certification
Part #GJXA019K
Item #2404382
5 out of 5 Customer Rating
Requires Certification
Part #GGFA24KITL
Item #7316460
3.4 out of 5 Customer Rating
Requires Certification
Part #GWX9X18
Item #1851417
3.4 out of 5 Customer Rating
Requires Certification
Part #GWX9X3
Item #1879016
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing