This product requires certification to purchase.
76-1/2 in. 21.3 cu. ft. Freezer in White
- Home /
- All Products /
- Appliances /
- Freezers
You last purchased this on
GE®
76-1/2 in. 21.3 cu. ft. Freezer in White
slide 1
slide 1
You last purchased this on
GE®
76-1/2 in. 21.3 cu. ft. Freezer in White
- Fast #
- Part #GFUF21SMRWW
- Item #7605606
- Manufacturer Part #FUF21SMRWW
3.7 out of 5 Customer Rating
76-1/2 in. 21.3 cu. ft. Freezer
X
Points
$1,099.00
Call for Pricing
Color Finish Name:
White
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Not available
Purchase history
GE®
76-1/2 in. 21.3 cu. ft. Freezer in White
FUF21SMRWW
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
-
Requires Certification
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31-3/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 21.3 cu ft
- Height:
- 76-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Product Type:
- Upright Freezer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 0 to 100 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 215 lb
- Width:
- 32-7/8 in
Customers Also Bought
1–6 of 18 items
Part #WWSZ57L18DM
Item #5025351
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ELKQS35BK
Item #7361407
4.5 out of 5 Customer Rating
Requires Certification
Points
$51.64
EACH
Part #ISTCMTBLK
Item #3421090
4.6 out of 5 Customer Rating
Requires Certification
Points
$29.99
EACH
Part #SFF1512SSIM
Item #8065343
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFTR1814WB
Item #9305383
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #BBUEZ124WW
Item #8018649
3.3 out of 5 Customer Rating
Requires Certification
Points
$99.00
EACH
Part #ISTPSSB
Item #3082515
3.1 out of 5 Customer Rating
Requires Certification
Points
$19.99
EACH
Part #LGLTCS20030S
Item #8879836
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWDF332PAMS
Item #10191191
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGUD27GSSMWW
Item #7387205
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #B413604
Item #3052811
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SHDF130SS
Item #7426049
5 out of 5 Customer Rating
Requires Certification
Points
$64.90
EACH
Part #ECWR1432TZ
Item #7856913
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ECWR1662SZ
Item #7856911
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FWDFLANGESS
Item #7289121
3.7 out of 5 Customer Rating
Requires Certification
Points
$65.00
EACH
Part #JJ04006
Item #82791
3.8 out of 5 Customer Rating
Requires Certification
Points
$18.65
EACH
Part #WWDT750SAKZ
Item #8942100
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWCE55US0HS
Item #7593229
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #GGUD27GSSMWW
Item #7387205
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGME04GLKLB
Item #7112779
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJGBS66REKSS
Item #7055314
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJVM6172SKSS
Item #7055273
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJGBS60REKSS
Item #7055232
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGPE12FSKSB
Item #7055137
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGDF450PGRWW
Item #9507255
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GXWFE
Item #8742554
5 out of 5 Customer Rating
Requires Certification
Points
$76.80
EACH
Part #GJGB735SPSS
Item #8893687
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGFC325N
Item #7798407
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GWH41X10207
Item #4114119
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGFD55ESSNWW
Item #8026990
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGFD55GSSNWW
Item #8026833
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGDF510PSRSS
Item #9263394
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGNW128SSMWW
Item #7387366
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGFP1528SNWW
Item #8027012
5 out of 5 Customer Rating
Requires Certification
Points
$295.00
EACH
Part #GJGAS640RMSS
Item #7523676
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGSE25GYPFS
Item #9605484
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing