20.2 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
20.2 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Large Capacity- 20 cu ft
- Reversible Door
- Premium LED Refrigerator Lights
- Factory Installed Ice Maker
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 33-3/8 in
- ETL Listed:
- No
- Freezer Capacity (Cu Ft):
- 5.5 cu ft
- Handle Type:
- Height:
- 66-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Refrigerator Capacity (Cu Ft):
- 14.7 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 202 lb
- Width:
- 29-3/4 in