This product requires certification to purchase.

Connector Set for Closet with Mounting Head in Matte Polished Chrome-White

You last purchased this on
 
Geberit

Connector Set for Closet with Mounting Head in Matte Polished Chrome-White

Brand image
You last purchased this on
 
Geberit

Connector Set for Closet with Mounting Head in Matte Polished Chrome-White

  • Fast #
  • Part #G152404461
  • Item #3776201
  • Manufacturer Part #152.404.46.1
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For connecting wall-hung toilets to Geberit in-wall systems
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Adjustable:
Yes
Application:
Residential, Commercial
Brand Model Compatibility:
Sigma 2x6 Concealed Tank, Omega 2x6 Concealed Tank, Sigma 2x4 Concealed Tank
CSA Certified:
No
Color Finish Category:
Chromes
Color Finish Name:
Matte Chrome
Installation Type:
Wall Mount
Material:
Plastic, Rubber
Material Type:
HDPE, EPDM
Maximum Temperature:
140
Number of Handles:
No Handle
Product Type:
Connector
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #G152404111
Item #4106883
3.7 out of 5 Customer Rating
Requires Certification
Part #G152438461
Item #3776069
5 out of 5 Customer Rating
Requires Certification
Part #G111335005
Item #3776208
4 out of 5 Customer Rating
Requires Certification
Part #G366061161
Item #3776145
4 out of 5 Customer Rating
Requires Certification
Part #G111798001
Item #7062845
5 out of 5 Customer Rating
Requires Certification
Part #G366887161
Item #3332264
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G241290001
Item #4106903
5 out of 5 Customer Rating
Requires Certification
Part #G115883111
Item #9168531
4 out of 5 Customer Rating
Requires Certification
Part #G115882011
Item #9168552
3.3 out of 5 Customer Rating
Requires Certification
Part #G115882KH1
Item #7174371
3.7 out of 5 Customer Rating
Requires Certification
Part #G111902005
Item #7574056
4.1 out of 5 Customer Rating
Requires Certification
Part #G152404111
Item #4106883
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing