This product requires certification to purchase.

Single Handle Wall Mount Filler in StarLight Chrome

You last purchased this on
 
GROHE

BauCurve Single Handle Wall Mount Filler in StarLight Chrome

Brand image
You last purchased this on
 
GROHE

BauCurve Single Handle Wall Mount Filler in StarLight Chrome

  • Fast #
  • Part #G32806000
  • Item #7332021
  • Manufacturer Part #32806000
3.5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
BauCurve
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Connection Size:
1/2 in
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
7-1/10 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Trim Only:
No
WaterSense Labeled:
No
Width:
6-3/10 in



Customers Also Bought
1–6 of 18 items
Part #DT14159CZ
Item #7005980
5 out of 5 Customer Rating
Requires Certification
Part #MWTS911BN
Item #9930624
4 out of 5 Customer Rating
Requires Certification
Part #SH379108
Item #7406295
4 out of 5 Customer Rating
Requires Certification
Part #DT14172SSPR
Item #9570748
4.7 out of 5 Customer Rating
Requires Certification
Part #DT70480PCLHP
Item #7886363
5 out of 5 Customer Rating
Requires Certification
Part #DT14164BL
Item #8112076
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G23672001
Item #7347141
3.4 out of 5 Customer Rating
Requires Certification
Part #G2349100A
Item #7627072
4.8 out of 5 Customer Rating
Requires Certification
Part #G23491GNA
Item #8016949
4.4 out of 5 Customer Rating
Requires Certification
Part #G23846003
Item #8018202
3.8 out of 5 Customer Rating
Requires Certification
Part #G293022430
Item #10120794
3.9 out of 5 Customer Rating
Requires Certification
Part #G29302EN0
Item #7851079
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing