Single Handle Lever Floor Mount Filler in Brushed Nickel
Defined Single Handle Lever Floor Mount Filler in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight® chrome finish
- GROHE SilkMove®
- GROHE EcoJoy® technology for less water and perfect flow
- 37 1/2" faucet height
- 32 3/8" aerator height
- 11 9/16" spout reach
- 49" hose
- Metal lever handle
- CALGreen/CEC compliant
- Requires Rough-In Set (29 038);Available at FERGUSON and Build.com;Energy Policy Act of 1992;ASME A112.18.1/CSA B125.1
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Defined
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 16-6/25 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 37-1/2 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 29-1/4 in
- Hose Length:
- 49 in
- IAPMO Listed:
- Yes
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 16-237/1000 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 32-3/8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-9/16 in
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- Yes
- Width:
- 8-689/1000 in