This product requires certification to purchase.

Single Function Showerhead in Brushed Cool Sunrise

You last purchased this on
 
GROHE

Cosmo Single Function Showerhead in Brushed Cool Sunrise

Brand image
You last purchased this on
 
GROHE

Cosmo Single Function Showerhead in Brushed Cool Sunrise

  • Fast #
  • Part #G27814GN1
  • Item #10132963
  • Manufacturer Part #27814GN1
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Cool Sunrise Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Cosmo
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Cool Sunrise
Diameter:
8 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #K13695-BL
Item #7889249
5 out of 5 Customer Rating
Requires Certification
Part #G26545EN0
Item #9297077
5 out of 5 Customer Rating
Requires Certification
Part #G29298000
Item #7851066
4 out of 5 Customer Rating
Requires Certification
Part #G26789000
Item #9920806
4.1 out of 5 Customer Rating
Requires Certification
Part #G3221600A
Item #7184826
3.3 out of 5 Customer Rating
Requires Certification
Part #G32138002
Item #7864354
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G27135000
Item #3325792
4.8 out of 5 Customer Rating
Requires Certification
Part #G26570000
Item #8016786
3.3 out of 5 Customer Rating
Requires Certification
Part #G26718000
Item #9586988
5 out of 5 Customer Rating
Requires Certification
Part #G267892430
Item #9920807
5 out of 5 Customer Rating
Requires Certification
Part #G26456000
Item #7486030
4.5 out of 5 Customer Rating
Requires Certification
Part #G26472000
Item #7347034
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing