This product requires certification to purchase.

1.28 gpf Toilet Tank in Alpine White

You last purchased this on
 
GROHE

Essence 1.28 gpf Toilet Tank in Alpine White

Brand image
You last purchased this on
 
GROHE

Essence 1.28 gpf Toilet Tank in Alpine White

  • Fast #
  • Part #G39679000
  • Item #8454926
  • Manufacturer Part #39679000
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Complete with coupling components and trim
  • Toilet tank only, bowl and seat sold separately
  • InfinaBright surface helps to reduce buildup
  • Compatible with GROHE Essence bowl and seat
  • InfinaBright surface coating reduces dirt and bacteria build-up ensuring the surface shines longer
  • 3" (76mm) Flush Valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
CEC Compliant:
For Sale in CA
Collection:
Essence
Color Finish Category:
Whites
Color Finish Name:
Alpine White
Depth:
7-7/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
14-5/8 in
Length:
7-7/8 in
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Depth:
9-1/4 in
Toilet Bowl Length:
29-1/8 in
Toilet Bowl Width:
14-7/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
16-1/2 in



Customers Also Bought
1–6 of 18 items
Part #K20148-0
Item #7848735
3.9 out of 5 Customer Rating
Requires Certification
Part #PF1603PAWH
Item #3624976
4.4 out of 5 Customer Rating
Requires Certification
Part #TC776CEFGT4001
Item #9534183
4 out of 5 Customer Rating
Requires Certification
Part #TC775CEFG01
Item #9534231
3.4 out of 5 Customer Rating
Requires Certification
Part #TC776CEFG1001
Item #9534199
4.7 out of 5 Customer Rating
Requires Certification
Part #D0025290000
Item #7993573
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G14472000
Item #8288972
5 out of 5 Customer Rating
Requires Certification
Part #G235922431
Item #9920792
5 out of 5 Customer Rating
Requires Certification
Part #G39664000
Item #8454938
5 out of 5 Customer Rating
Requires Certification
Part #G40365001
Item #7008725
5 out of 5 Customer Rating
Requires Certification
Part #G26866GN0
Item #10161787
4.6 out of 5 Customer Rating
Requires Certification
Part #G26718000
Item #9586988
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing