This product requires certification to purchase.

Multi Function Showerhead in StarLight® Chrome

You last purchased this on
 
GROHE

Rainshower™ SmartActive Multi Function Showerhead in StarLight® Chrome

Brand image
You last purchased this on
 
GROHE

Rainshower™ SmartActive Multi Function Showerhead in StarLight® Chrome

  • Fast #
  • Part #G26789000
  • Item #9920806
  • Manufacturer Part #26789000
4.1 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Slim, modern design complements any bathroom decor
  • Coordinates perfectly with the GROHE rain shower SmartActive collection
  • Three spray functions: GROHE rain with dripstop, jet with dripstop, active massage
  • GROHE SmartToggle™ lever on bottom of shower head to easily change spray patterns
  • Generous 6-1/2" surface for soothing coverage
  • Available in beautiful, on-trend finishes
  • WaterSense® certified to meet EPA criteria for water savings, using 30% less water without sacrificing performance
  • CEC compliant to meet California energy commission requirements for water consumption efficiency
  • Maximum flow rate 1.75 gallons per minute (6.6 lpm)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower™ SmartActive
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
166 mm
Diameter:
6-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
2-7/8 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Jet, Massage, Rain
WaterSense Labeled:
Yes
Width:
6-1/2 in



Customers Also Bought
1–6 of 18 items
Part #G26547000
Item #8090314
4.2 out of 5 Customer Rating
Requires Certification
Part #G14472GN0
Item #8288971
5 out of 5 Customer Rating
Requires Certification
Part #G29423000
Item #10067452
5 out of 5 Customer Rating
Requires Certification
Part #G26844000
Item #10161778
4.6 out of 5 Customer Rating
Requires Certification
Part #G29424000
Item #10067457
3.5 out of 5 Customer Rating
Requires Certification
Part #G26545000
Item #8090310
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G26797GN0
Item #9920814
4 out of 5 Customer Rating
Requires Certification
Part #G27135000
Item #3325792
4.8 out of 5 Customer Rating
Requires Certification
Part #G26044EN1
Item #7561046
5 out of 5 Customer Rating
Requires Certification
Part #G267892430
Item #9920807
5 out of 5 Customer Rating
Requires Certification
Part #G26570000
Item #8016786
3.3 out of 5 Customer Rating
Requires Certification
Part #G26718000
Item #9586988
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing