This product requires certification to purchase.

Single Function Showerhead in StarLight® Chrome

You last purchased this on
 
GROHE

Euphoria® Single Function Showerhead in StarLight® Chrome

Brand image
You last purchased this on
 
GROHE

Euphoria® Single Function Showerhead in StarLight® Chrome

  • Fast #
  • Part #G26468000
  • Item #7341561
  • Manufacturer Part #26468000
3.4 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight®
  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • 6" Face
  • 1 Spray: Rain
  • 1?2" Female threads
  • For overhead shower applications only
  • 1.75gpm (Watersense)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Euphoria®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
6 in
Diameter:
6 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount
GSA Approved:
No
Height:
2-1/16 in
IAPMO Listed:
No
Length:
6 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #G29422000
Item #10067448
3.5 out of 5 Customer Rating
Requires Certification
Part #K45212-CP
Item #4336648
4.1 out of 5 Customer Rating
Requires Certification
Part #K939-G-CP
Item #7262664
4 out of 5 Customer Rating
Requires Certification
Part #G144682431
Item #9920783
5 out of 5 Customer Rating
Requires Certification
Part #DT14038SS
Item #3527641
4.5 out of 5 Customer Rating
Requires Certification
Part #D58620PR25PK
Item #9878211
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G26456EN0
Item #7536843
3.3 out of 5 Customer Rating
Requires Certification
Part #G27492000
Item #4137585
4 out of 5 Customer Rating
Requires Certification
Part #G26456000
Item #7486030
4.5 out of 5 Customer Rating
Requires Certification
Part #G2726600E
Item #4140436
4.9 out of 5 Customer Rating
Requires Certification
Part #G26728000
Item #9500180
5 out of 5 Customer Rating
Requires Certification
Part #G26420000
Item #7346636
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing