This product requires certification to purchase.

Dual Function Showerhead in Chrome

You last purchased this on
 
GROHE

Rainshower® Dual Function Showerhead in Chrome

Brand image
You last purchased this on
 
GROHE

Rainshower® Dual Function Showerhead in Chrome

  • Fast #
  • Part #G26644000
  • Item #8355842
  • Manufacturer Part #26644000
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Slim profile for a clean, contemporary look
  • Three spray functions include the relaxing GROHE PureRain, powerful ActiveRain, or a combination of both sprays
  • Remote control can be positioned on the wall allowing convenient access for everyone
  • Remote control is water tight
  • Wireless connection between remote and shower head (batteries included)
  • Estimated battery life is 4 years for the average family of 4
  • Easy installation to replace current shower head
  • Recommended Rainshower™ shower arms: (28 540), (28 492) or (27 217)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Rainshower®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
12-3/16 in
Diameter:
12 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Dual
Spray Type:
PureRain, ActiveRain, PureRain+ActiveRain
UL Listed:
UL 62368-1
WaterSense Labeled:
Yes
Width:
12 in



Customers Also Bought
1–6 of 18 items
Part #G26728000
Item #9500180
5 out of 5 Customer Rating
Requires Certification
Part #G26844000
Item #10161778
4.6 out of 5 Customer Rating
Requires Certification
Part #G26513000
Item #7779453
3.9 out of 5 Customer Rating
Requires Certification
Part #G2382400A
Item #7561137
3.7 out of 5 Customer Rating
Requires Certification
Part #G29330000
Item #8288961
3.9 out of 5 Customer Rating
Requires Certification
Part #G26547000
Item #8090314
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G267892430
Item #9920807
5 out of 5 Customer Rating
Requires Certification
Part #G26570000
Item #8016786
3.3 out of 5 Customer Rating
Requires Certification
Part #G265692430
Item #9920800
4.5 out of 5 Customer Rating
Requires Certification
Part #G26645000
Item #8355806
5 out of 5 Customer Rating
Requires Certification
Part #G26569000
Item #8016761
5 out of 5 Customer Rating
Requires Certification
Part #G27468000
Item #4140428
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing