This product requires certification to purchase.

Multi Function Hand Shower in StarLight® Chrome

You last purchased this on
 
GROHE

Rainshower® Multi Function Hand Shower in StarLight® Chrome

Brand image
You last purchased this on
 
GROHE

Rainshower® Multi Function Hand Shower in StarLight® Chrome

  • Fast #
  • Part #G26605000
  • Item #8090308
  • Manufacturer Part #26605000
4.5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight®
  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • 5" Square face
  • 3 Sprays: Rain, Jet, Active Massage
  • 59" Shower hose
  • Hand shower bracket
  • 1.75gpm
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rainshower®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
5-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
5-1/8 in
Hand Shower Flow Rate:
1.75 gpm
Height:
14-5/16 in
Hose Included:
Yes
Hose Length:
59 in
NSF Certified:
Yes
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Jet, Massage, Rain
WaterSense Labeled:
Yes
Width:
5-1/8 in



Customers Also Bought
1–6 of 18 items
Part #G19458003
Item #9627765
3.9 out of 5 Customer Rating
Requires Certification
Part #G40623001
Item #7008511
4.9 out of 5 Customer Rating
Requires Certification
Part #G40509001
Item #7008289
4.1 out of 5 Customer Rating
Requires Certification
Part #G26552EN0
Item #9297082
4.4 out of 5 Customer Rating
Requires Certification
Part #PP62419BN
Item #9115364
5 out of 5 Customer Rating
Requires Certification
Part #R366PN
Item #7880850
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G26552EN0
Item #9297082
4.4 out of 5 Customer Rating
Requires Certification
Part #G26545EN0
Item #9297077
5 out of 5 Customer Rating
Requires Certification
Part #G26604000
Item #8090311
4.9 out of 5 Customer Rating
Requires Certification
Part #G26547EN0
Item #9297113
5 out of 5 Customer Rating
Requires Certification
Part #G26585EN0
Item #9297085
4.7 out of 5 Customer Rating
Requires Certification
Part #G26585000
Item #8090313
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing