This product requires certification to purchase.

1H/1C Non-programmable Thermostat

You last purchased this on
 
Honeywell Home

T834 1H/1C Non-programmable Thermostat

Brand image
You last purchased this on
 
Honeywell Home

T834 1H/1C Non-programmable Thermostat

  • Fast #
  • Part #HT834N1002
  • Item #3080296
  • Manufacturer Part #T834N1002
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Integrated thermometer and temperature setting scale
  • Precise snap action switch
  • Mount directly on wall or outlet box
  • Includes dealer logo pocket
  • Requires Certification

Specifications

AMP:
0.02, 1
Application:
Conventional System, Heat Pump System
Auto Switching Heat:
No
Brand Model Compatibility:
THM5421C1057
Collection:
T834
Color Finish Category:
Whites
Color Finish Name:
Premier White®
Depth:
1-3/8 in
Display Type:
Analog
Height:
4-3/8 in
Maximum Temperature:
95
Minimum Temperature:
45
Origin:
Global
Power Source:
Hardwired
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H/1C
Temperature Range:
45 to 95 Deg F
Touch Screen:
No
Volts:
20/30V
Width:
2-7/8 in



Customers Also Bought
1–6 of 18 items
Part #SFLS0005
Item #7950418
4.1 out of 5 Customer Rating
Requires Certification
Part #PS3WWXP
Item #2175141
3.8 out of 5 Customer Rating
Requires Certification
Part #PS3WW14U
Item #2175153
3.1 out of 5 Customer Rating
Requires Certification
Part #PS2WWXP
Item #2175155
5 out of 5 Customer Rating
Requires Certification
Part #HTHP9045A1023
Item #4121946
3.4 out of 5 Customer Rating
Requires Certification
Part #HT87K1007
Item #2923706
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HREM5000R1001
Item #3643410
3.8 out of 5 Customer Rating
Requires Certification
Part #HT822K1042
Item #3792315
3.7 out of 5 Customer Rating
Requires Certification
Part #HTH1100DV1000
Item #4702903
4.2 out of 5 Customer Rating
Requires Certification
Part #HTHX9421R5021WW
Item #4511071
4.6 out of 5 Customer Rating
Requires Certification
Part #HTH2320U4006
Item #10745776
4.2 out of 5 Customer Rating
Requires Certification
Part #HTH5320R1002
Item #3643423
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing