This product requires certification to purchase.

Satin Nickel Hot Water Dispenser

You last purchased this on
 
InSinkErator®

Indulge™ Satin Nickel Hot Water Dispenser

  • Fast #
  • Part #IFH3300SN
  • Item #4320845
  • Manufacturer Part #44240D
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
InSinkErator®

Indulge™ Satin Nickel Hot Water Dispenser

  • Fast #
  • Part #IFH3300SN
  • Item #4320845
  • Manufacturer Part #44240D
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dispenses filtered near-boiling water
  • Saves time and adds elegance to the kitchen
  • OptiPush™ hot side activation with automatic shut-off
  • Tank and filtration system sold separately
  • Fits 1 3/8 – 1 1/2” standard sink hole
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Indulge™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
Flexible
Faucet Connection Size:
1/4 in
Faucet Height:
9-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.7 gpm
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
5-1/2 in
Spout Reach:
5-1/4 in
Spout Type:
Swivel
UL Listed:
No