This product requires certification to purchase.

67 x 31-1/2 in. Freestanding Bathtub with Center Drain in White with Chrome

You last purchased this on
 
JACUZZI®

Celeste™ 67 x 31-1/2 in. Freestanding Bathtub with Center Drain in White with Chrome

  • Fast #
  • Part #JMZ70C59
  • Item #7341121
  • Manufacturer Part #MZ70C59
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACUZZI®

Celeste™ 67 x 31-1/2 in. Freestanding Bathtub with Center Drain in White with Chrome

  • Fast #
  • Part #JMZ70C59
  • Item #7341121
  • Manufacturer Part #MZ70C59
4.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White/Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
15-7/10 in
Basin Length:
47-49/50 in
Basin Width:
20-67/100 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
79 gal
Clawfoot Included:
No
Collection:
Celeste™
Color Finish Category:
Whites
Color Finish Name:
White/Chrome
Configuration:
Soaker
Depth:
17-18/25 in
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
23 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
Yes
Number of Occupants:
1
Overall Height:
23-1/4 in
Overall Length:
67 in
Overall Width:
31-1/2 in
Overflow Type:
Linear
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Soaking Depth:
15-1/2 in
UL Listed:
No
Weight:
102 lb
Width:
32 in