This product requires certification to purchase.

Chicago 48 in. Mirror, Whitewashed Walnut

You last purchased this on
 
James Martin Vanities

Chicago 48 in. Mirror, Whitewashed Walnut

Brand image
You last purchased this on
 
James Martin Vanities

Chicago 48 in. Mirror, Whitewashed Walnut

  • Fast #
  • Part #J305M48WWW
  • Item #7867375
  • Manufacturer Part #305-M48-WWW
5 out of 5 Customer Rating
Chicago 48 in. Mirror, Whitewashed Walnut

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wood species: Catalpa wood solids.
  • 1" Bevel cut glass mirror.
  • Premium quality recessed "keyhole" style brackets for hanging.
  • This mirror is designed to be hung vertically.
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Browns
Color Finish Name:
Whitewashed Walnut
Depth:
7/10 in
Diameter:
63-39/50 in
ETL Listed:
No
Glass Type:
Beveled
Height:
42 in
Installation Type:
Wall Mount
Length:
48 in
Material:
Wood
Mirror Edge:
Clean Cut Edge
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #RFM3642CC2SNF
Item #9344972
5 out of 5 Customer Rating
Requires Certification
Part #KK41011NI
Item #4065354
3.4 out of 5 Customer Rating
Requires Certification
Part #K26052-BLL
Item #9343967
5 out of 5 Customer Rating
Requires Certification
Part #J200M30ENB
Item #7866398
5 out of 5 Customer Rating
Requires Certification
Part #AOK6036N272
Item #7628592
3.6 out of 5 Customer Rating
Requires Certification
Part #B740018300
Item #3301799
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #J200M30ENB
Item #7866398
5 out of 5 Customer Rating
Requires Certification
Part #J650M22BW
Item #9046753
4.1 out of 5 Customer Rating
Requires Certification
Part #JE444M48MCA
Item #8327461
4.8 out of 5 Customer Rating
Requires Certification
Part #J909M36MDI
Item #8327481
4 out of 5 Customer Rating
Requires Certification
Part #J157M29SL
Item #7869940
5 out of 5 Customer Rating
Requires Certification
Part #J2381075911
Item #7870506
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing