This product requires certification to purchase.

Brookfield 26 in. Mirror, Warm Cherry

You last purchased this on
 
James Martin Vanities

Brookfield 26 in. Mirror, Warm Cherry

Brand image
You last purchased this on
 
James Martin Vanities

Brookfield 26 in. Mirror, Warm Cherry

  • Fast #
  • Part #J1471145185
  • Item #7870449
  • Manufacturer Part #147-114-5185
3.6 out of 5 Customer Rating
Brookfield 26 in. Mirror, Warm Cherry

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3mm thickness glass for mirror.
  • Premium quality recessed "keyhole" style brackets for hanging.
  • Wood species: Poplar solids.
  • This mirror coordinates well with our 147-114-V26-WCH/147-114-5581/147-114-5586/147-114-5681/147-114-5781 Brookfield cabinets.
  • Mirrors are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Reds
Color Finish Name:
Warm Cherry
Depth:
3-7/10 in
Diameter:
48-4/5 in
ETL Listed:
No
Height:
41-1/2 in
Installation Type:
Wall Mount
Length:
41-3/10 in
Material:
Wood
Material Type:
Plywood, MDF
Mirror Edge:
Clean Cut Edge
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #J200M30ENB
Item #7866398
5 out of 5 Customer Rating
Requires Certification
Part #RFM3642CC3SNF
Item #7585530
4 out of 5 Customer Rating
Requires Certification
Part #J909M36MDI
Item #8327481
4 out of 5 Customer Rating
Requires Certification
Part #J650M22BW
Item #9046753
4.1 out of 5 Customer Rating
Requires Certification
Part #JE444M48MCA
Item #8327461
4.8 out of 5 Customer Rating
Requires Certification
Part #EMR42736BR
Item #9695345
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #J200M30ENB
Item #7866398
5 out of 5 Customer Rating
Requires Certification
Part #J803M354MGG
Item #9321921
3.4 out of 5 Customer Rating
Requires Certification
Part #J157M29SL
Item #7869940
5 out of 5 Customer Rating
Requires Certification
Part #J1471145175
Item #7870435
4.1 out of 5 Customer Rating
Requires Certification
Part #J160M35EG
Item #7866953
5 out of 5 Customer Rating
Requires Certification
Part #J909M36MDI
Item #8327481
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing