6-1/2 x 15-1/2 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel
Signature 6-1/2 x 15-1/2 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Requires three 60W medium lamps
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/Antique Pewter/White/
- Safety Rated: ETL_Dry
- Additional Shade Information: SATIN ETCHED
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Signature
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 15-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Height:
- 6-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-1/4 in