This product requires certification to purchase.

18.5W 1-Light LED Downlight in White

You last purchased this on
 
Kichler Lighting

Downlight Gen II 18.5W 1-Light LED Downlight in White

Brand image
You last purchased this on
 
Kichler Lighting

Downlight Gen II 18.5W 1-Light LED Downlight in White

  • Fast #
  • Part #KK43848WHLED40T
  • Item #7813999
  • Manufacturer Part #43848WHLED40T
4.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Collection:
Downlight Gen II
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
4000
Depth:
1-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
1-1/4 in
Installation Type:
Flush Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1000
Material:
Aluminum
Number Of Hours:
40000 h
Number of Lights:
1
Proposition 65:
WARNING :This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Volts:
120V
Watts:
18.5 W
Width:
7-1/2 in



Customers Also Bought
1–6 of 18 items
Part #KK8111BK
Item #9056720
5 out of 5 Customer Rating
Requires Certification
Part #KK8108NI
Item #3093378
4 out of 5 Customer Rating
Requires Certification
Part #M4942570
Item #4601326
4.9 out of 5 Customer Rating
Requires Certification
Part #KK44244WHLED30
Item #7658949
3.5 out of 5 Customer Rating
Requires Certification
Part #KK42954NI
Item #7912491
4 out of 5 Customer Rating
Requires Certification
Part #M4637106
Item #7577434
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KK43848WHLED27T
Item #7281429
4 out of 5 Customer Rating
Requires Certification
Part #KK8111NI
Item #3631506
3.1 out of 5 Customer Rating
Requires Certification
Part #KK8109NI
Item #3440788
4.1 out of 5 Customer Rating
Requires Certification
Part #KK8116OZ
Item #4099545
3.3 out of 5 Customer Rating
Requires Certification
Part #KK44244WHLED30
Item #7658949
3.5 out of 5 Customer Rating
Requires Certification
Part #KK8116BK
Item #9047781
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing