This product requires certification to purchase.

4 ft. 52W LED Wraparound Light Fixture

You last purchased this on
 
AFX

4 ft. 52W LED Wraparound Light Fixture

Brand image
You last purchased this on
 
AFX

4 ft. 52W LED Wraparound Light Fixture

  • Fast #
  • Part #ALWL13487200L40MV
  • Item #7263697
  • Manufacturer Part #LWL13487200L40MV
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Cool White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • White steel housing
  • Frosted white prismatic acrylic diffuser
  • It can be used in various applications including offices, corridors, garages, kitchens and public spaces
  • Fixture mounts to standard junction box (not included)
  • Requires Certification
  • Green

Documents


Specifications

Application:
Industrial Trade
Color Finish Category:
Whites
Color Finish Name:
Cool White
Color Temperature:
4000
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
Yes
Glass Type:
Prismatic Acrylic
Height:
2-1/2 in
Length:
4 ft
Light Bulb Type:
Integrated LED
Lighting Style:
Contemporary
Lumens:
6200
Material:
Steel
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
No
Volts:
120/277V
Watts:
52 W
Width:
11-1/2 in



Customers Also Bought
1–6 of 18 items
Part #KK8116OZ
Item #4099545
3.3 out of 5 Customer Rating
Requires Certification
Part #KK8112NI
Item #3631513
4.9 out of 5 Customer Rating
Requires Certification
Part #KK8111NI
Item #3631506
3.1 out of 5 Customer Rating
Requires Certification
Part #KK4U30K12WHT
Item #7103409
3.1 out of 5 Customer Rating
Requires Certification
Part #LMNSL482LLMV40K80M
Item #9208616
5 out of 5 Customer Rating
Requires Certification
Part #KK5337NIS
Item #7554622
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AEGRF1625LAJD2WH
Item #9699553
4.3 out of 5 Customer Rating
Requires Certification
Part #ASHAL054840LAJMV
Item #9846014
5 out of 5 Customer Rating
Requires Certification
Part #AOTVF1425LAJD1SB
Item #9172814
5 out of 5 Customer Rating
Requires Certification
Part #APIDF172900L40MVSN
Item #7537734
3.3 out of 5 Customer Rating
Requires Certification
Part #ALGNL2424LAJD4BK
Item #9946718
5 out of 5 Customer Rating
Requires Certification
Part #AEGRF12LAJD1BK
Item #9699419
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing