This product requires certification to purchase.

8.0 gpm Thermostatic Valve

You last purchased this on
 
KOHLER

Anthem™ 8.0 gpm Thermostatic Valve

Brand image
You last purchased this on
 
KOHLER

Anthem™ 8.0 gpm Thermostatic Valve

  • Fast #
  • Part #K26347-9-2MB
  • Item #9690801
  • Manufacturer Part #26347-9-2MB
4 out of 5 Customer Rating
Thermostatic Valve

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Trim plate includes temperature control knob with integratedadjustable high-temperature limit stop and shower outlet on/off buttons
  • When pressed once, shower outlet turns on and button popsout, becoming a knob for water flow adjustment
  • When pressed back in, water turns off and outlet buttonaligns with control plate surface; flow setting remains intact
  • High-temperature limit setting for added safety
  • Low-profile design with easy-to-clean water-resistant casing
  • Requires three-port thermostatic valve with integral volumecontrol (sold separately)
  • Handles up to 8 gpm (30.3 lpm) flow capacity (rate may varyby installation)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Anthem™
Depth:
2-9/16 in
Faucet Mount:
Wall Mount
Faucet Type:
Shower Faucet
Flow Rate:
8.0 gpm
Height:
4-1/16 in
Length:
13-5/16 in
Material:
Zinc
Number of Handles:
Four Handle
Valve Type:
Thermostatic Valve
WaterSense Labeled:
No
Width:
13-5/16 in



Customers Also Bought
1–6 of 18 items
Part #K26346-9-2MB
Item #9690963
3.9 out of 5 Customer Rating
Requires Certification
Part #K26340-NA
Item #9690831
3.3 out of 5 Customer Rating
Requires Certification
Part #K26341-NA
Item #9690957
3.2 out of 5 Customer Rating
Requires Certification
Part #K7396-2MB
Item #8965131
4 out of 5 Customer Rating
Requires Certification
Part #K22172-2MB
Item #8965000
4.5 out of 5 Customer Rating
Requires Certification
Part #K8593-2MB
Item #9274378
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K26345-9-BL
Item #9690787
4.3 out of 5 Customer Rating
Requires Certification
Part #K26346-9-BL
Item #9690911
5 out of 5 Customer Rating
Requires Certification
Part #K26347-9-BL
Item #9690833
5 out of 5 Customer Rating
Requires Certification
Part #K26348-9-BN
Item #9690966
3.2 out of 5 Customer Rating
Requires Certification
Part #K26346-9-2MB
Item #9690963
3.9 out of 5 Customer Rating
Requires Certification
Part #K26348-9-2MB
Item #9690953
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing