This product requires certification to purchase.

Non-Diverter Tub Spout in Vibrant® Polished Nickel

You last purchased this on
 
KOHLER

Artifacts® Non-Diverter Tub Spout in Vibrant® Polished Nickel

Brand image
You last purchased this on
 
KOHLER

Artifacts® Non-Diverter Tub Spout in Vibrant® Polished Nickel

  • Fast #
  • Part #K72777-SN
  • Item #4669025
  • Manufacturer Part #72777-SN
5 out of 5 Customer Rating
15 gpm Deckmount Bath Spout with Flare Design (Less Handle)

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Non-diverter spout
  • Flow rate: 15 gpm
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Handle trim (sold separately)
  • Coordinates with other products in the Artifacts® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Flow Rate:
15 gpm
Height:
4-3/4 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
9 in
Material:
Brass
NSF Certified:
No
Spout Height:
3 in
Spout Reach:
9-3/4 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No
Width:
2-3/4 in



Customers Also Bought
1–6 of 18 items
Part #KT98071-4-CP
Item #4669037
5 out of 5 Customer Rating
Requires Certification
Part #K98068-4-CP
Item #4669147
4.4 out of 5 Customer Rating
Requires Certification
Part #K72775-SN
Item #4669054
4.1 out of 5 Customer Rating
Requires Certification
Part #K72799-SN
Item #4668991
5 out of 5 Customer Rating
Requires Certification
Part #K72796-SN
Item #4669182
3.3 out of 5 Customer Rating
Requires Certification
Part #K72797-BN
Item #4669091
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K72799-SN
Item #4668991
5 out of 5 Customer Rating
Requires Certification
Part #K72796-SN
Item #4669182
3.3 out of 5 Customer Rating
Requires Certification
Part #K72791-CP
Item #4669198
5 out of 5 Customer Rating
Requires Certification
Part #K72797-BN
Item #4669091
5 out of 5 Customer Rating
Requires Certification
Part #K72775-2MB
Item #9273955
4.7 out of 5 Customer Rating
Requires Certification
Part #K72775-SN
Item #4669054
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing