This product requires certification to purchase.

Ball and Claw Feet in Iron Black

You last purchased this on
 
KOHLER

Artifacts® Ball and Claw Feet in Iron Black

Brand image
You last purchased this on
 
KOHLER

Artifacts® Ball and Claw Feet in Iron Black

  • Fast #
  • Part #K204-P5
  • Item #7780914
  • Manufacturer Part #204-P5
3.3 out of 5 Customer Rating
Ball and Claw Feet

X Points
Color Finish Name: Iron Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Set of four
  • Durable cast iron construction with painted finish
  • For use with K-21000 series Artifacts freestanding baths
  • Available in finishes to match your Artifacts freestanding bath
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Artifacts® K-21000 Series Freestanding Bathtubs
Collection:
Artifacts®
Color Finish Category:
Blacks
Color Finish Name:
Iron Black
Height:
21 in
Installation Type:
Freestanding
Material:
Cast Iron
Product Type:
Ball, Claw Feet
Width:
60 in



Customers Also Bought
1–6 of 18 items
Part #M84770SRN
Item #9432287
5 out of 5 Customer Rating
Requires Certification
Part #K9514-2MB
Item #8965049
5 out of 5 Customer Rating
Requires Certification
Part #K97339-NA
Item #5078634
4 out of 5 Customer Rating
Requires Certification
Part #K728-K-NA
Item #4038450
3.1 out of 5 Customer Rating
Requires Certification
Part #K8304-K-NA
Item #7180335
3.4 out of 5 Customer Rating
Requires Certification
Part #SHTS70CP
Item #9353122
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K72792-CP
Item #4669027
4.1 out of 5 Customer Rating
Requires Certification
Part #K72777-SN
Item #4669025
5 out of 5 Customer Rating
Requires Certification
Part #K72797-SN
Item #4669010
5 out of 5 Customer Rating
Requires Certification
Part #K98068-3-SN
Item #7311811
4.9 out of 5 Customer Rating
Requires Certification
Part #K72775-SN
Item #4669054
4.1 out of 5 Customer Rating
Requires Certification
Part #K72791-2MB
Item #9274314
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing