This product requires certification to purchase.

Wall Bracket in Vibrant® Brushed Moderne

You last purchased this on
 
KOHLER

DTV+™ Wall Bracket in Vibrant® Brushed Moderne

Brand image
You last purchased this on
 
KOHLER

DTV+™ Wall Bracket in Vibrant® Brushed Moderne

  • Fast #
  • Part #K99694-2MB
  • Item #8965213
  • Manufacturer Part #99694-2MB
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For surface mounting DTV+ Digital Interface
  • Required for K-99693 DTV+ digital interface (sold separately)
  • All metal construction
  • Kohler finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
DTV+™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
1 in
Faucet Part Type:
Bracket
Fits Brand:
KOHLER
GSA Approved:
No
Height:
5-121/200 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1 in
Material:
Zinc
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
3-5/16 in



Customers Also Bought
1–6 of 18 items
Part #K7397-2MB
Item #8965175
5 out of 5 Customer Rating
Requires Certification
Part #K26321-2MB
Item #9274042
4.5 out of 5 Customer Rating
Requires Certification
Part #K8593-2MB
Item #9274378
4.7 out of 5 Customer Rating
Requires Certification
Part #K26310-CP
Item #9690937
5 out of 5 Customer Rating
Requires Certification
Part #K99695-NA
Item #5070275
5 out of 5 Customer Rating
Requires Certification
Part #K99693-P-NA
Item #7360225
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K557-K1-NA
Item #5070186
3.4 out of 5 Customer Rating
Requires Certification
Part #K99694-BL
Item #5070314
5 out of 5 Customer Rating
Requires Certification
Part #K528-K1-NA
Item #5081154
3.1 out of 5 Customer Rating
Requires Certification
Part #K99696-NA
Item #5070528
3.4 out of 5 Customer Rating
Requires Certification
Part #K99695-NA
Item #5070275
5 out of 5 Customer Rating
Requires Certification
Part #K97172-NA
Item #5070624
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing