This product requires certification to purchase.

Solenoid Kit in Black

You last purchased this on
 
KOHLER

Solenoid Kit in Black

Brand image
You last purchased this on
 
KOHLER

Solenoid Kit in Black

  • Fast #
  • Part #K1052070
  • Item #3169914
  • Manufacturer Part #1052070
4 out of 5 Customer Rating
Solenoid Kit

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kohler® genuine part
  • Replacement solenoid manifold kit
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6 in
Faucet Part Type:
Solenoid
Fits Brand:
KOHLER
Fits Model:
K-682
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
4-3/4 in



Customers Also Bought
1–6 of 18 items
Part #K1055666
Item #3466975
4.7 out of 5 Customer Rating
Requires Certification
Part #K1153944-CP
Item #4114892
5 out of 5 Customer Rating
Requires Certification
Part #M96945BN
Item #1809006
3.1 out of 5 Customer Rating
Requires Certification
Part #M3931
Item #21723
3.6 out of 5 Customer Rating
Requires Certification
Part #M96914
Item #177783
3.2 out of 5 Customer Rating
Requires Certification
Part #DRP60114
Item #3910188
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K98771-BN
Item #4554792
3.3 out of 5 Customer Rating
Requires Certification
Part #K97021-CP
Item #8357857
5 out of 5 Customer Rating
Requires Certification
Part #K28563-BN
Item #8742293
5 out of 5 Customer Rating
Requires Certification
Part #KGP85555-CP
Item #3642509
5 out of 5 Customer Rating
Requires Certification
Part #K14427-CP
Item #1694784
3.6 out of 5 Customer Rating
Requires Certification
Part #K14790-CP
Item #4053201
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing