This product requires certification to purchase.

Single Function Showerhead in Matte Black

You last purchased this on
 
KOHLER

Radiant Single Function Showerhead in Matte Black

Brand image
You last purchased this on
 
KOHLER

Radiant Single Function Showerhead in Matte Black

  • Fast #
  • Part #K13696-G-BL
  • Item #10077616
  • Manufacturer Part #13696-G-BL
4.3 out of 5 Customer Rating
Single Function Showerhead

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single-function rainhead
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Optimized sprayface for maximum performance
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Radiant
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
10 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
Height:
2-13/16 in
Length:
10 in
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #KTS23501-4-BL
Item #8963224
4.1 out of 5 Customer Rating
Requires Certification
Part #K26314-BL
Item #9690793
5 out of 5 Customer Rating
Requires Certification
Part #K21336-G-CP
Item #7889250
3.6 out of 5 Customer Rating
Requires Certification
Part #KTS23502-4G-BL
Item #8963225
5 out of 5 Customer Rating
Requires Certification
Part #K98341-BL
Item #9031021
4.3 out of 5 Customer Rating
Requires Certification
Part #KT23492-4-BN
Item #8963295
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K13695-G-CP
Item #7629134
5 out of 5 Customer Rating
Requires Certification
Part #K939-G-CP
Item #7262664
4 out of 5 Customer Rating
Requires Certification
Part #K27051-BL
Item #9917898
3.8 out of 5 Customer Rating
Requires Certification
Part #K26294-BL
Item #9690897
3.5 out of 5 Customer Rating
Requires Certification
Part #K26291-G-2MB
Item #9690944
5 out of 5 Customer Rating
Requires Certification
Part #K26291-BL
Item #9690951
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing