This product requires certification to purchase.

31-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink

You last purchased this on
 
KOHLER

Undertone® 31-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink

Brand image
You last purchased this on
 
KOHLER

Undertone® 31-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K3350-NA
  • Item #280806
  • Manufacturer Part #3350-NA
3.3 out of 5 Customer Rating
31-1/2 x 18 in. No Hole Double Bowl Undermount Kitchen Sink

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Minimum base cabinet width 36"
  • Double equal bowls
  • Depth: 7-1/2"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Rear drain increases workspace in the sink and storage space underneath
  • Includes installation hardware
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Undertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-3/4 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
No
Installation Type:
Undermount
Length:
31-1/2 in
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 15-3/4 in x 7-1/2 in
Sink Bowl Size, Right:
14 in x 15-3/4 in x 7-1/2 in
Sink Depth:
7-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Width:
18 in



Customers Also Bought
1–6 of 18 items
Part #K6390-ST
Item #4813987
4.7 out of 5 Customer Rating
Requires Certification
Part #ELKWRB1418SS
Item #3021611
5 out of 5 Customer Rating
Requires Certification
Part #RWSG6327LGWH
Item #2893173
4 out of 5 Customer Rating
Requires Certification
Part #K6389-ST
Item #4812680
5 out of 5 Customer Rating
Requires Certification
Part #MNOWSGR2815
Item #9341698
4.7 out of 5 Customer Rating
Requires Certification
Part #H40468001
Item #7785728
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K3174-NA
Item #2375474
5 out of 5 Customer Rating
Requires Certification
Part #K3331-NA
Item #217059
3.3 out of 5 Customer Rating
Requires Certification
Part #K5290-HCF-NA
Item #4896360
3.3 out of 5 Customer Rating
Requires Certification
Part #K3171-NA
Item #2375280
3.4 out of 5 Customer Rating
Requires Certification
Part #K3183-NA
Item #1855094
5 out of 5 Customer Rating
Requires Certification
Part #K3356-NA
Item #423830
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing