This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Satin Nickel

You last purchased this on
 
Liberty Hardware

Voisin™ Wall Mount Toilet Tissue Holder in Satin Nickel

Brand image
You last purchased this on
 
Liberty Hardware

Voisin™ Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #LVOI50SN
  • Item #7180358
  • Manufacturer Part #VOI50-SN
5 out of 5 Customer Rating
Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tub and shower seat
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Voisin™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
3-1/4 in
Height:
4-9/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-3/4 in
Material:
Die Cast Zinc
Mount Type:
Wall
Pivoting:
No
Projection:
3-1/4 in


Customers Also Bought
1–6 of 18 items
Part #LVOI24SN
Item #7180360
4.2 out of 5 Customer Rating
Requires Certification
Part #LVOI46SN
Item #7180352
5 out of 5 Customer Rating
Requires Certification
Part #PLG1420600
Item #7289400
3.7 out of 5 Customer Rating
Requires Certification
Part #PFCSR5BN
Item #8495822
5 out of 5 Customer Rating
Requires Certification
Part #PFWSC6857ZBN
Item #9807992
5 out of 5 Customer Rating
Requires Certification
Part #K20000-0
Item #7197457
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 16 items
Part #LVOI46PC
Item #7180355
5 out of 5 Customer Rating
Requires Certification
Part #L9097SN
Item #4631565
3.7 out of 5 Customer Rating
Requires Certification
Part #LMAX50SN
Item #7334087
5 out of 5 Customer Rating
Requires Certification
Part #LMAX35SN
Item #7180357
4.8 out of 5 Customer Rating
Requires Certification
Part #LVOI64MB
Item #9055514
5 out of 5 Customer Rating
Requires Certification
Part #L9024SN
Item #1831731
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing