This product requires certification to purchase.

1-969/1000 in. Drain Kit

You last purchased this on
 
Milwaukee®

1-969/1000 in. Drain Kit

Brand image
You last purchased this on
 
Milwaukee®

1-969/1000 in. Drain Kit

  • Fast #
  • Part #M48532790
  • Item #7374325
  • Manufacturer Part #48-53-2790
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For better navigation through bends and breaking up stoppages in sink and secondary lines
  • Best for use on 2 in. to 3 in. lines
  • 20X More rust Resistant
  • Proprietary rust guard™ plating process delivers best protection against corrosion
  • Minimizes opportunities for rust stains on floors and carpets
  • Unique heat treating delivers higher strength steel
  • Smallest diameter connecting point: maintains flexibility
  • Easily change attachments on coupling cables
  • Compatible with Milwaukee™ coupling cables w/ rust guard™ plating
  • Requires Certification

Documents


Specifications

Application:
Cutting
Color Finish Name:
Silver
Corded Cordless:
Cordless
Diameter:
1-97/100 in
Diameter - Base:
1-97/100 in
Fits Pipe Size:
2 in - 4 in
Height:
1-19/20 in
Length:
1-969/1000 in
Material:
Steel, Plastic
Material Type:
Polymer
Number of Pieces:
5 Piece
Number of Tools Included:
1
Package Quantity:
Piece of 5
Pipe Capacity:
4 in
Product Type:
Drain Cleaner
Size:
1-1/2 in
Thickness:
1-97/100 in
Tool Type:
Cable/Pipe Locator
UL Listed:
No
Weight:
0.595 lb
Width:
7-3/5 in



Customers Also Bought
1–6 of 18 items
Part #R62275
Item #61841
5 out of 5 Customer Rating
Requires Certification
Part #R62850
Item #83803
4.3 out of 5 Customer Rating
Requires Certification
Part #RID70032
Item #1785525
4 out of 5 Customer Rating
Requires Certification
Part #R59802
Item #392721
3.3 out of 5 Customer Rating
Requires Certification
Part #R98055
Item #370435
4.1 out of 5 Customer Rating
Requires Certification
Part #GT6FL
Item #36928
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48532561
Item #7374345
4 out of 5 Customer Rating
Requires Certification
Part #M48532564
Item #7374353
5 out of 5 Customer Rating
Requires Certification
Part #M48532562
Item #7374336
4 out of 5 Customer Rating
Requires Certification
Part #M48532563
Item #7374339
3.3 out of 5 Customer Rating
Requires Certification
Part #M48532675
Item #7374329
5 out of 5 Customer Rating
Requires Certification
Part #M48532674
Item #7374327
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing