This product requires certification to purchase.

6,000 BTU - One-Way Ceiling Cassette without Grille - For Multi-Zone

You last purchased this on
 
Mitsubishi

EZ Fit 6,000 BTU - One-Way Ceiling Cassette without Grille - For Multi-Zone

Brand image
You last purchased this on
 
Mitsubishi

EZ Fit 6,000 BTU - One-Way Ceiling Cassette without Grille - For Multi-Zone

  • Fast #
  • Part #MMLZKY06NAU1
  • Item #9912358
  • Manufacturer Part #MLZ-KY06NA-U1
4.4 out of 5 Customer Rating

X Points
$931.14
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Designed to fit between I-joist spacing
  • Stylish, square design panel
  • Built-in condensate lift mechanism (19.6”)
  • Serviceable from the bottom (electrical and flare connections)
  • Adjustable fan speeds and vane directions
  • Washable antibacterial and deodorizing filter
  • Pocket inside the access panel for kumo cloud® wireless interface
  • UL 60335-2-40 compliant
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
0.68, 1
Application:
Residential
BTU:
6000
BTU Cooling Rating:
6000 Btu/h
BTU Heat Rating:
7200 Btu/h
CFM:
212 ft3/min
Collection:
EZ Fit
Decibel Rating (dB):
37 dB
Depth:
11-7/8 in
Height:
7-11/16 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Cassette
Liquid Line (OD):
1/4 in
MBH:
6
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
19.2
Suction Line (OD):
3/8 in
Tonnage:
0.5 Ton
Volts:
208/230V
Weight:
24.3 lb
Width:
33-3/16 in



Customers Also Bought
1–6 of 18 items
Part #MPACMKA52BC
Item #8457049
4.4 out of 5 Customer Rating
Requires Certification
Part #MPACUSWHS002WF2
Item #7939895
5 out of 5 Customer Rating
Requires Certification
Part #MSLP18FAU
Item #7845504
4 out of 5 Customer Rating
Requires Certification
Part #DIVQSMS1202
Item #7261801
4.2 out of 5 Customer Rating
Requires Certification
Part #DRACPANB1B
Item #9744462
3.3 out of 5 Customer Rating
Requires Certification
Part #MMHK2
Item #8224824
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MEH08SVZM
Item #7848322
4.1 out of 5 Customer Rating
Requires Certification
Part #MPACUKPRC001CN1
Item #7223652
3.4 out of 5 Customer Rating
Requires Certification
Part #MBBE1
Item #7795515
3.6 out of 5 Customer Rating
Requires Certification
Part #MEH05SVZM
Item #7848323
5 out of 5 Customer Rating
Requires Certification
Part #MADP5834
Item #7637733
3.3 out of 5 Customer Rating
Requires Certification
Part #MPACSDW01RC1
Item #10054814
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing