This product requires certification to purchase.
3 Ton - Multi-Position/Convertible - Air Handler
You last purchased this on
Mitsubishi
M-Series 3 Ton - Multi-Position/Convertible - Air Handler
slide 1
You last purchased this on
Mitsubishi
M-Series 3 Ton - Multi-Position/Convertible - Air Handler
- Fast #
- Part #MSVZKP36NA
- Item #7845509
- Manufacturer Part #SVZ-KP36NA
5 out of 5 Customer Rating
X
Points
$3,238.50
Call for Pricing
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
Mitsubishi
M-Series
3 Ton - Multi-Position/Convertible - Air Handler
SVZ-KP36NA
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
Requires Certification
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 33500 Btu/h
- Blower Type:
- ECM
- CFM:
- 910 ft3/min
- Coil Type:
- Cased
- Collection:
- M-Series
- Communicating:
- Non-Communicating
- Configuration:
- Multi-Position
- Depth:
- 21-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 43-7/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Steel
- Max CFM:
- 910 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 119 lb
- Width:
- 21 in
Customers Also Bought
1–6 of 18 items
Part #MEH10SVZM
Item #7848321
4 out of 5 Customer Rating
Requires Certification
Points
$898.04
EACH
Part #MMHK2
Item #8224824
3.7 out of 5 Customer Rating
Requires Certification
Points
$394.07
EACH
Part #M01020500C
Item #7913802
3.7 out of 5 Customer Rating
Requires Certification
Points
$279.77
EACH
Part #M00620500C
Item #7913835
3.3 out of 5 Customer Rating
Requires Certification
Points
$207.36
EACH
Part #MEH05SVZM
Item #7848323
5 out of 5 Customer Rating
Requires Certification
Points
$952.99
EACH
Part #MEH08SVZM
Item #7848322
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MPARCT01MAUSB
Item #7514804
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #M61020500B6C
Item #7913697
3.9 out of 5 Customer Rating
Requires Certification
Points
$410.90
EACH
Part #MPACUSWHS002WF2
Item #7939895
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PSCPE36363
Item #4937545
4.4 out of 5 Customer Rating
Requires Certification
Points
$57.62
EACH
Part #MPAC493PI
Item #2916633
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MWBPA4
Item #7273339
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MPACMKA52BC
Item #8457049
4.4 out of 5 Customer Rating
Requires Certification
Points
$831.32
EACH
Part #DRACPANB1B
Item #9744462
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #M61080500B6
Item #2337865
4.1 out of 5 Customer Rating
Requires Certification
Points
$383.61
EACH
Part #M01220500C
Item #7913680
4.1 out of 5 Customer Rating
Requires Certification
Points
$354.49
EACH
Part #M61020500B3B6C
Item #7913721
3.7 out of 5 Customer Rating
Requires Certification
Points
$459.49
EACH
Part #DIVCC1
Item #2889826
5 out of 5 Customer Rating
Requires Certification
Points
$17.87
EACH
slide 1
You May Also Like
1–6 of 18 items
Part #MPACMKA52BC
Item #8457049
4.4 out of 5 Customer Rating
Requires Certification
Points
$831.32
EACH
Part #MADP5834
Item #7637733
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MEH03SVZS
Item #7625423
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MEH10MPALB
Item #7785528
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MEH05SVZS
Item #7625422
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MEH10SVZM
Item #7848321
4 out of 5 Customer Rating
Requires Certification
Points
$898.04
EACH
Part #MPACUSWHS002WF2
Item #7939895
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MSLP18FAU
Item #7845504
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MWBPA4
Item #7273339
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MPACYT53CRAUJ
Item #7886648
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MMHK2
Item #8224824
3.7 out of 5 Customer Rating
Requires Certification
Points
$394.07
EACH
Part #MPACUSWHS003TH1
Item #7528283
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MPARCT01MAUSB
Item #7514804
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MPACUKPRC001CN1
Item #7223652
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MBBE1
Item #7795515
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MEH05SVZM
Item #7848323
5 out of 5 Customer Rating
Requires Certification
Points
$952.99
EACH
Part #MMACA454JPE
Item #2918351
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MPARSL101AE
Item #9920853
3.3 out of 5 Customer Rating
Requires Certification
Points
$124.03
EACH
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing