This product requires certification to purchase.
3 Ton - Multi-Position - Air Handler
You last purchased this on
Mitsubishi
P Series 3 Ton - Multi-Position - Air Handler
slide 1
You last purchased this on
Mitsubishi
P Series 3 Ton - Multi-Position - Air Handler
- Fast #
- Part #MPVAA36AA7
- Item #7246878
- Manufacturer Part #PVA-A36AA7
3.9 out of 5 Customer Rating
X
Points
$4,219.74
Call for Pricing
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
Mitsubishi
P Series
3 Ton - Multi-Position - Air Handler
PVA-A36AA7
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- The PVA multi-position air handler boasts best-in-class construction with a durable black ZAM finish, 1" R4.2 insulation, and low cabinet leakage
- The highly efficient EC motor features three different static pressure settings
- Optional electric heat kits are available
- This air handler unit features a built-in humidifier, ERV, and auxiliary heat control inputs
- The PVA is an ideal solution for projects requiring a longer distance between the air handler and the outdoor unit
-
Requires Certification
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 25, 31
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 788 ft3/min
- Coil Type:
- Cased
- Collection:
- P Series
- Configuration:
- Multi-Position
- Depth:
- 21-5/8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 59-1/2 in
- Horsepower:
- 16/25 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 1125 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 21.4
- Stages:
- Single
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 172 lb
- Width:
- 25 in
Customers Also Bought
1–6 of 18 items
Part #MEH10MPALB
Item #7785528
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MMHK2
Item #8224824
3.7 out of 5 Customer Rating
Requires Certification
Points
$394.07
EACH
Part #MWBPA3
Item #5163726
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MPACUSWHS002WF2
Item #7939895
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #M61080500B6
Item #2337865
4.1 out of 5 Customer Rating
Requires Certification
Points
$383.61
EACH
Part #M61020500B6C
Item #7913697
3.9 out of 5 Customer Rating
Requires Certification
Points
$410.90
EACH
Part #R720A
Item #10422477
3.2 out of 5 Customer Rating
Requires Certification
Points
$459.99
EACH
Part #REC87762
Item #4241921
5 out of 5 Customer Rating
Requires Certification
Points
$273.78
EACH
Part #MPACUSWHS003TH1
Item #7528283
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #R2410
Item #3646733
5 out of 5 Customer Rating
Requires Certification
Points
$187.41
EACH
Part #MPACSDW01RC1
Item #10054814
5 out of 5 Customer Rating
Requires Certification
Points
$185.26
EACH
Part #PSCPE36363
Item #4937545
4.4 out of 5 Customer Rating
Requires Certification
Points
$57.62
EACH
Part #MPACMKA52BC
Item #8457049
4.4 out of 5 Customer Rating
Requires Certification
Points
$831.32
EACH
Part #IDB350
Item #1795327
4.1 out of 5 Customer Rating
Requires Certification
Points
$42.50
EACH
Part #DIVQSMS1201
Item #5025605
5 out of 5 Customer Rating
Requires Certification
Points
$302.22
EACH
Part #DRACPANB1B
Item #9744462
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #A9960052
Item #7635557
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #BBEL6
Item #10613032
4.1 out of 5 Customer Rating
Requires Certification
Points
$77.67
EACH
slide 1
You May Also Like
1–6 of 18 items
Part #MEH03SVZS
Item #7625423
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MEH10MPALB
Item #7785528
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MEH05SVZS
Item #7625422
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MPACUSWHS002WF2
Item #7939895
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MEH10SVZM
Item #7848321
4 out of 5 Customer Rating
Requires Certification
Points
$898.04
EACH
Part #MPACMKA52BC
Item #8457049
4.4 out of 5 Customer Rating
Requires Certification
Points
$831.32
EACH
Part #MMHK2
Item #8224824
3.7 out of 5 Customer Rating
Requires Certification
Points
$394.07
EACH
Part #MSLP18FAU
Item #7845504
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MWBPA4
Item #7273339
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MPACYT53CRAUJ
Item #7886648
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MPARCT01MAUSB
Item #7514804
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MPACUSWHS003TH1
Item #7528283
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MMACA454JPE
Item #2918351
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MEH05SVZM
Item #7848323
5 out of 5 Customer Rating
Requires Certification
Points
$952.99
EACH
Part #MWBPA3
Item #5163726
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MEH08SVZM
Item #7848322
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MADP5834
Item #7637733
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MPAC493PI
Item #2916633
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing