This product requires certification to purchase.

Trip Lever in Brushed Nickel

You last purchased this on
 
Moen

90 Degree™ Trip Lever in Brushed Nickel

Brand image
You last purchased this on
 
Moen

90 Degree™ Trip Lever in Brushed Nickel

  • Fast #
  • Part #MYB8801BN
  • Item #4056002
  • Manufacturer Part #YB8801BN
5 out of 5 Customer Rating
Trip Lever

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Brushed Nickel finish to create a bright, highly reflective, cool grey metallic look
  • The adjustable mounting arm allows for a quick and easy installation
  • Fits most front, side and angle mount style tanks with no need to drain the tank
  • Limited lifetime warranty
  • Quick and easy to install
  • Requires Certification

Specifications

Application:
Residential
Collection:
90 Degree™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-23/50 in
Fits Brand:
Moen
Handle Type:
Trip Lever
Material:
Zinc
Maximum Temperature:
160
WaterSense Labeled:
No
Width:
1-1/2 in



Customers Also Bought
1–6 of 18 items
Part #TTHU808PNA
Item #9372582
3.3 out of 5 Customer Rating
Requires Certification
Part #TTHU857
Item #10169443
4.3 out of 5 Customer Rating
Requires Certification
Part #K9167-L-BL
Item #7601048
5 out of 5 Customer Rating
Requires Certification
Part #SAN024
Item #10335052
4.4 out of 5 Customer Rating
Requires Certification
Part #K9660-BN
Item #7099828
5 out of 5 Customer Rating
Requires Certification
Part #K22172-SN
Item #7730114
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MS3898
Item #3977999
5 out of 5 Customer Rating
Requires Certification
Part #MS3894
Item #7113278
5 out of 5 Customer Rating
Requires Certification
Part #MOES133
Item #4204169
5 out of 5 Customer Rating
Requires Certification
Part #MS3896
Item #3977995
4.6 out of 5 Customer Rating
Requires Certification
Part #MYB0201BN
Item #7665524
5 out of 5 Customer Rating
Requires Certification
Part #MYB2101BL
Item #9306586
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing