This product requires certification to purchase.

Tub Spout in Polished Chrome

You last purchased this on
 
Pfister

Tub Spout in Polished Chrome

Brand image
You last purchased this on
 
Pfister

Tub Spout in Polished Chrome

  • Fast #
  • Part #PJ15020C
  • Item #7858630
  • Manufacturer Part #J15-020C
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quick connect tub spout
  • Pforever Warranty®
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Fits Brand:
Pfister
GSA Approved:
No
IAPMO Listed:
No
Length:
5-13/32 in
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Tub Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/2 in



Customers Also Bought
1–6 of 18 items
Part #P973030A
Item #1037940
3.1 out of 5 Customer Rating
Requires Certification
Part #OBPF667393ZBN
Item #4482664
4.1 out of 5 Customer Rating
Requires Certification
Part #M87557SRS
Item #9432253
4.5 out of 5 Customer Rating
Requires Certification
Part #P0X6050R
Item #4091317
4.2 out of 5 Customer Rating
Requires Certification
Part #PFXCHFT24N
Item #4777757
5 out of 5 Customer Rating
Requires Certification
Part #PFWRWHWB
Item #3519952
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PBTBVRI3B
Item #10278860
5 out of 5 Customer Rating
Requires Certification
Part #P973103BG
Item #7765317
3.3 out of 5 Customer Rating
Requires Certification
Part #P960045A
Item #1037800
4.6 out of 5 Customer Rating
Requires Certification
Part #P9311320
Item #7371283
4.8 out of 5 Customer Rating
Requires Certification
Part #P920523A
Item #2348926
4.1 out of 5 Customer Rating
Requires Certification
Part #P01512CB
Item #7953071
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing