This product requires certification to purchase.

Handle Kit in Polished Chrome

You last purchased this on
 
Moen

Chateau® Handle Kit in Polished Chrome

Brand image
You last purchased this on
 
Moen

Chateau® Handle Kit in Polished Chrome

  • Fast #
  • Part #M100224
  • Item #1507146
  • Manufacturer Part #100224
3.1 out of 5 Customer Rating
Handle Kit

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
3 in
Number of Handles:
Single Handle
Origin:
Domestic
Width:
4-1/2 in



Customers Also Bought
1–6 of 18 items
Part #M84505
Item #9432168
4 out of 5 Customer Rating
Requires Certification
Part #K8304-KS-NA
Item #7180338
3.7 out of 5 Customer Rating
Requires Certification
Part #JH54039
Item #9423303
3.1 out of 5 Customer Rating
Requires Certification
Part #M15528
Item #55193
5 out of 5 Customer Rating
Requires Certification
Part #M100657
Item #2111836
4.9 out of 5 Customer Rating
Requires Certification
Part #M96791
Item #55840
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M101310
Item #923335
4.4 out of 5 Customer Rating
Requires Certification
Part #M14732
Item #177782
5 out of 5 Customer Rating
Requires Certification
Part #M100223
Item #1507143
3.8 out of 5 Customer Rating
Requires Certification
Part #M96791
Item #55840
4.3 out of 5 Customer Rating
Requires Certification
Part #M96797
Item #62014
4.4 out of 5 Customer Rating
Requires Certification
Part #M100657
Item #2111836
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing