This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

You last purchased this on
 
Moen

Triva 24 in. Towel Bar in Polished Chrome

Brand image
You last purchased this on
 
Moen

Triva 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MBP1824CH
  • Item #7923013
  • Manufacturer Part #BP1824CH
4.2 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Triva
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-1/8 in



Customers Also Bought
1–6 of 18 items
Part #MBP1886CH
Item #7922988
3.2 out of 5 Customer Rating
Requires Certification
Part #MBP1808BN
Item #7922990
5 out of 5 Customer Rating
Requires Certification
Part #MBP1808BL
Item #7922991
3.6 out of 5 Customer Rating
Requires Certification
Part #MBP1803BL
Item #7922994
3.9 out of 5 Customer Rating
Requires Certification
Part #MYB0486BG
Item #7729662
3.6 out of 5 Customer Rating
Requires Certification
Part #MYB0424BG
Item #7729628
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MBP1886CH
Item #7922988
3.2 out of 5 Customer Rating
Requires Certification
Part #MBP1818CH
Item #7922995
5 out of 5 Customer Rating
Requires Certification
Part #MBP1822BN
Item #7922996
5 out of 5 Customer Rating
Requires Certification
Part #MBP1822BL
Item #7922998
4.3 out of 5 Customer Rating
Requires Certification
Part #MBP1818BL
Item #7923007
4.5 out of 5 Customer Rating
Requires Certification
Part #MBP1808BN
Item #7922990
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing