This product requires certification to purchase.

2 Robe Hook in Polished Chrome

You last purchased this on
 
Moen

Preston™ 2 Robe Hook in Polished Chrome

Brand image
You last purchased this on
 
Moen

Preston™ 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #MDN8403CH
  • Item #1684553
  • Manufacturer Part #DN8403CH
5 out of 5 Customer Rating
2 Robe Hook

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Preston™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/8 in
Height:
2-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-1/2 in
Material:
Zinc Alloy
Mount Type:
Concealed, Wall
Number of Hooks:
2
Projection:
2-3/8 in
Width:
3-1/8 in



Customers Also Bought
1–6 of 18 items
Part #MDN8424BN
Item #2309360
5 out of 5 Customer Rating
Requires Certification
Part #MDN8408BN
Item #2309342
5 out of 5 Customer Rating
Requires Certification
Part #MDN8486BN
Item #2309341
4.9 out of 5 Customer Rating
Requires Certification
Part #MYB2103BL
Item #9306588
3.6 out of 5 Customer Rating
Requires Certification
Part #MYB2108BL
Item #9339264
3.3 out of 5 Customer Rating
Requires Certification
Part #RWM3636PEBP3
Item #7253117
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MDN8486BN
Item #2309341
4.9 out of 5 Customer Rating
Requires Certification
Part #MDN8408BN
Item #2309342
5 out of 5 Customer Rating
Requires Certification
Part #MYB2803BN
Item #2882326
4.8 out of 5 Customer Rating
Requires Certification
Part #MYB8403BN
Item #4207585
4.8 out of 5 Customer Rating
Requires Certification
Part #MYB2303BL
Item #8786798
5 out of 5 Customer Rating
Requires Certification
Part #MYB2103BN
Item #7164553
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing