This product requires certification to purchase.

24 in. Towel Bar in Matte Black

You last purchased this on
 
Moen

Triva 24 in. Towel Bar in Matte Black

Brand image
You last purchased this on
 
Moen

Triva 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #MBP1822BL
  • Item #7922998
  • Manufacturer Part #BP1822BL
4.3 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Triva
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
2
Projection:
5-5/16 in



Customers Also Bought
1–6 of 18 items
Part #MBP1803BL
Item #7922994
3.9 out of 5 Customer Rating
Requires Certification
Part #MDN0786BL
Item #9636407
5 out of 5 Customer Rating
Requires Certification
Part #MBP1824BL
Item #7922997
3.2 out of 5 Customer Rating
Requires Certification
Part #MBP1808BL
Item #7922991
3.6 out of 5 Customer Rating
Requires Certification
Part #MYG0724BL
Item #7911792
3.3 out of 5 Customer Rating
Requires Certification
Part #PF67312ZBN
Item #10076211
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MBP1886BL
Item #7923004
4.2 out of 5 Customer Rating
Requires Certification
Part #MBP1824BL
Item #7922997
3.2 out of 5 Customer Rating
Requires Certification
Part #MBP1818BL
Item #7923007
4.5 out of 5 Customer Rating
Requires Certification
Part #MBP1822BN
Item #7922996
5 out of 5 Customer Rating
Requires Certification
Part #MBP1818CH
Item #7922995
5 out of 5 Customer Rating
Requires Certification
Part #MBP1808BN
Item #7922990
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing