This product requires certification to purchase.

36 in. 21.27 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

You last purchased this on
 
Monogram®

36 in. 21.27 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #GZICS360NNRH
  • Item #8070400
  • Manufacturer Part #ZICS360NNRH
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Monogram®

36 in. 21.27 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #GZICS360NNRH
  • Item #8070400
  • Manufacturer Part #ZICS360NNRH
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless Steel with smoothly finished edges and large electronic control knobs for professional appearance
  • Upfront electronic controls with digital readout
  • Humidity controlled vegetable compartments and sealed snack pans
  • Adjustable, spill proof glass shelves
  • Six adjustable door bins
  • GE® Water™ filtration system delivers clean, great tasting ice
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
15, 20
CEC Compliant:
For Sale in CA
Capacity:
21.27 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
25-15/16 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
6.32 cu ft
Height:
84 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Refrigerant:
R-134A
Refrigerator Capacity (Cu Ft):
14.95 cu ft
Refrigerator Type:
Bottom Mount Freezer
Smart Home Enabled:
No
UL Listed:
No
Volts:
115V
Weight:
605 lb
Width:
36 in