This product requires certification to purchase.

2 in. Female Press Bronze Strainer with Plug

You last purchased this on
 
NIBCO

PF221 2 in. Female Press Bronze Strainer with Plug

Brand image
You last purchased this on
 
NIBCO

PF221 2 in. Female Press Bronze Strainer with Plug

  • Fast #
  • Part #NPF221AK
  • Item #3772255
  • Manufacturer Part #NF2QA0D
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
  • Maximum service temperature 250°F
  • 20-mesh stainless steel wire screen
  • Solid cap
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

ASTM:
ASTM B-16 C36000, ASTM B-584 C84400, ASTM B-61 C92200, ASTM B-62 C83600, ASTM E-2016, ASTM E-674
Collection:
PF221
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Sizes:
2 in
Material:
Bronze
Maximum Temperature:
250
Mesh Size:
20
Pressure - Maximum:
200 psi
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Strainer Type:
Wye
Valve Size:
2 in



Customers Also Bought
1–6 of 18 items
Part #NPC413YLFJ
Item #5133743
5 out of 5 Customer Rating
Requires Certification
Part #FNW509F
Item #1000699
4.2 out of 5 Customer Rating
Requires Certification
Part #WH81563W
Item #9814408
4.1 out of 5 Customer Rating
Requires Certification
Part #FNW510F
Item #1000669
4.9 out of 5 Customer Rating
Requires Certification
Part #FNW812EP
Item #10563082
5 out of 5 Customer Rating
Requires Certification
Part #KF150F
Item #457920
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NF721AP
Item #4436962
4.1 out of 5 Customer Rating
Requires Certification
Part #NT221AF
Item #3688936
5 out of 5 Customer Rating
Requires Certification
Part #N4660SD
Item #7952505
4 out of 5 Customer Rating
Requires Certification
Part #NS585HPLFK
Item #9316423
4.5 out of 5 Customer Rating
Requires Certification
Part #NS113LFF
Item #3918462
4 out of 5 Customer Rating
Requires Certification
Part #NS29G
Item #37784
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing