This product requires certification to purchase.

9 in. Hose and Valve

You last purchased this on
 
Nu-Calgon

9 in. Hose and Valve

Brand image
You last purchased this on
 
Nu-Calgon

9 in. Hose and Valve

  • Fast #
  • Part #N405199
  • Item #3816018
  • Manufacturer Part #4051-99
3.4 out of 5 Customer Rating

X Points
$19.90
Call for Pricing
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • For use with kit that prevents refrigerant leaks and seals existing leaks in air conditioning and refrigeration systems permanently
  • Reusable hose
  • Eliminates expensive leak search and repair
  • Travels with refrigerant to find leaks fast
  • Requires Certification

Specifications

Application:
Residential
CE Approved:
No
Color Finish Name:
Blue
ETL Listed:
No
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Height:
2-1/2 in
Length:
9 in
Material:
Metal
NSF Certified:
No
Product Type:
Hose, Valve
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
10 in
Smart Home Enabled:
No
UL Listed:
No
Valve Size:
1/4 in
Valve Type:
Piercing Valve
Weight:
0.25 lb
Width:
4 in



Customers Also Bought
1–6 of 18 items
Part #L61225
Item #3670373
5 out of 5 Customer Rating
Requires Certification
Part #R60609
Item #1138157
5 out of 5 Customer Rating
Requires Certification
Part #JSHLDU4
Item #4632090
3.1 out of 5 Customer Rating
Requires Certification
Part #R29980
Item #2972398
4.7 out of 5 Customer Rating
Requires Certification
Part #JSHLDP12
Item #4632082
4.2 out of 5 Customer Rating
Requires Certification
Part #R19037
Item #8224813
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N417901
Item #8808163
4.1 out of 5 Customer Rating
Requires Certification
Part #N417916
Item #9055152
3.4 out of 5 Customer Rating
Requires Certification
Part #N405015
Item #7350939
3.3 out of 5 Customer Rating
Requires Certification
Part #N405012
Item #7350940
4.5 out of 5 Customer Rating
Requires Certification
Part #N430009
Item #1885402
4.5 out of 5 Customer Rating
Requires Certification
Part #N405755
Item #4005763
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing