This product requires certification to purchase.

2 in. No-Calk Roof Flashing 9 x 11 in. Base

You last purchased this on
 
Oatey®

Flex-Flash™ 2 in. No-Calk Roof Flashing 9 x 11 in. Base

Brand image
You last purchased this on
 
Oatey®

Flex-Flash™ 2 in. No-Calk Roof Flashing 9 x 11 in. Base

  • Fast #
  • Part #O14012
  • Item #45282
  • Manufacturer Part #14012
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Slides over pipe - for pitch to 45°
  • Completely flexible/foldable
  • Non-fading TPR base and collar
  • No caulking needed
  • Rated 180° F continuous heat
  • Not for hot-mopped or built-up roofs
  • Do not use petroleum based products on collars
  • Requires Certification

Specifications

Collection:
Flex-Flash™
Color:
Black
Heat Rating:
180 °F
Height:
3 in
Pipe Diameter:
2 in
Roof Flashing Material:
Rubber
Roof Flashing Size:
11-1/4 in
Size:
9 in x 11 in



Customers Also Bought
1–6 of 18 items
Part #PF42932
Item #1595008
4.5 out of 5 Customer Rating
Requires Certification
Part #PPTS4E
Item #1352748
3.7 out of 5 Customer Rating
Requires Certification
Part #PF42874
Item #1333316
5 out of 5 Customer Rating
Requires Certification
Part #PF5110LIDWH
Item #7018214
5 out of 5 Customer Rating
Requires Certification
Part #JT01001
Item #75709
4.9 out of 5 Customer Rating
Requires Certification
Part #JS55952
Item #2304124
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #O14050
Item #862199
5 out of 5 Customer Rating
Requires Certification
Part #O11931
Item #842508
3.6 out of 5 Customer Rating
Requires Certification
Part #O11910
Item #7993
4.1 out of 5 Customer Rating
Requires Certification
Part #O12933
Item #15282
3.9 out of 5 Customer Rating
Requires Certification
Part #O12946
Item #15810
3.6 out of 5 Customer Rating
Requires Certification
Part #O11930
Item #842506
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing