This product requires certification to purchase.

Ceramic Disc, Hot and Cold Cartridge for 35 and 43 Series

You last purchased this on
 
Pfister

Ceramic Disc, Hot and Cold Cartridge for 35 and 43 Series

Brand image
You last purchased this on
 
Pfister

Ceramic Disc, Hot and Cold Cartridge for 35 and 43 Series

  • Fast #
  • Part #PGS109000
  • Item #3973826
  • Manufacturer Part #130453
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • For lavatory and kitchen
  • Mfr# S10-900
  • Hot/Cold
  • Fits 35 and 43 series faucets
  • Carded
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Brand Model Compatibility:
35, 43 Series
Cartridge Type:
Ceramic Disc, Hot and Cold
Faucet Part Type:
Cartridge
Fits Brand:
Pfister
Fits Model:
35, 43 Series
Height:
1-4/5 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
WaterSense Labeled:
No
Width:
1 in



Customers Also Bought
1–6 of 18 items
Part #JT05028
Item #8036903
5 out of 5 Customer Rating
Requires Certification
Part #LIN131153
Item #4308227
5 out of 5 Customer Rating
Requires Certification
Part #LIN131488
Item #7490299
4.7 out of 5 Customer Rating
Requires Certification
Part #JC07417
Item #8202368
5 out of 5 Customer Rating
Requires Certification
Part #JD01701
Item #8036859
3.6 out of 5 Customer Rating
Requires Certification
Part #JB10200L
Item #8036850
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PGS103930
Item #3973743
3.3 out of 5 Customer Rating
Requires Certification
Part #P910007
Item #989651
5 out of 5 Customer Rating
Requires Certification
Part #P9100310
Item #3932623
4.5 out of 5 Customer Rating
Requires Certification
Part #P9103340
Item #989647
4.2 out of 5 Customer Rating
Requires Certification
Part #PS10835
Item #157985
5 out of 5 Customer Rating
Requires Certification
Part #P974291
Item #1037797
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing