This product requires certification to purchase.

2 in. Cast Iron Sink Trap

You last purchased this on
 
PROFLO®

2 in. Cast Iron Sink Trap

Brand image
You last purchased this on
 
PROFLO®

2 in. Cast Iron Sink Trap

  • Fast #
  • Part #PF002
  • Item #336750
  • Manufacturer Part #F002
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kohler® style strainer
  • FIP connection
  • Cast iron construction
  • Color/Finish: Epoxy coated White/Chrome
  • Optional Accessories: Replacement strainer: PF003S
  • Requires Certification

Documents


Specifications

Cleanout:
Yes
Color Finish Name:
Polished Chrome
End Connection 1:
FIPS
End Connections:
FIPS
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Trap Material:
Cast Iron
Trap Size:
2 in



Customers Also Bought
1–6 of 18 items
Part #PFPTB101
Item #1619035
4.2 out of 5 Customer Rating
Requires Certification
Part #PFPTB108
Item #1619036
5 out of 5 Customer Rating
Requires Certification
Part #PF202WH
Item #467745
3.2 out of 5 Customer Rating
Requires Certification
Part #PFPTP100
Item #1894413
3.7 out of 5 Customer Rating
Requires Certification
Part #PFXCAC32CL12
Item #4532332
4.9 out of 5 Customer Rating
Requires Certification
Part #A0000STV
Item #10657064
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFSTB100
Item #4055916
3.7 out of 5 Customer Rating
Requires Certification
Part #PFPTB506
Item #9574961
5 out of 5 Customer Rating
Requires Certification
Part #PFSTP100
Item #4055902
4.2 out of 5 Customer Rating
Requires Certification
Part #PFSTP101
Item #1894418
5 out of 5 Customer Rating
Requires Certification
Part #PFSTB103
Item #4055919
4 out of 5 Customer Rating
Requires Certification
Part #PFSTB102
Item #4055918
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing