This product requires certification to purchase.

60 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel

You last purchased this on
 
Progress Lighting

Fresno 60 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #PP25480930K
  • Item #7359363
  • Manufacturer Part #P2548-0930K
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Fresno 60 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #PP25480930K
  • Item #7359363
  • Manufacturer Part #P2548-0930K
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Five-blade 60" Fresno ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits
  • Fresno ceiling fan features reversible Silver/Black blades with a Brushed Nickel finish
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • The light kit contains a white opal glass shade and is comprised of a 18W dimmable 3000K LED module, offering 1400 lumens, 90+ CRI
  • A full function remote with batteries is included - and controls full range dimming and fan speed capabilities including reverse
  • Fresno features triple capacitor speed control
  • Oversized ceiling fan ideal for use in spacious areas, such as large great rooms, living rooms, bedrooms and bonus rooms
  • As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that is larger than 400-square feet
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Blade Pitch:
14°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
5718 ft3/min
Ceiling Fan Blade Finish:
Silver/Black
Collection:
Fresno
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Control Type:
Remote Control
Diameter:
60 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Frosted
Height:
17-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
1400
Lumens per Watt:
77.8
Material:
Steel
Number of Blades:
5
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
18 W