This product requires certification to purchase.

17-1/8 in. 6-Blade Ceiling Fan with LED Light in Antique Nickel

You last purchased this on
 
Progress Lighting

Glandon 17-1/8 in. 6-Blade Ceiling Fan with LED Light in Antique Nickel

  • Fast #
  • Part #PP25868130K
  • Item #7638909
  • Manufacturer Part #P2586-8130K
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Glandon 17-1/8 in. 6-Blade Ceiling Fan with LED Light in Antique Nickel

  • Fast #
  • Part #PP25868130K
  • Item #7638909
  • Manufacturer Part #P2586-8130K
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 60" Glandon indoor ceiling fan features six blades and an LED light source, offering both form and function with energy- and cost-savings benefits
  • Shatterproof white opal shade features a dimmable 17W LED module
  • 3000K color temperature, 90CRI LED replaceable light module and 1400 lumens
  • Glandon ceiling fan features reversible Walnut/Driftwood blades with an Antique Nickel motor finish
  • Beautiful and expansive in design, the 60" Glandon ceiling fan is ideal for use in large indoor spaces, such as great rooms, living rooms and other spacious areas
  • A sophisticated and modern design, the 60" Glandon six-blade ceiling fan includes reversible blades that will complement any decor
  • Glandon features a dual mount system to offer greater flexibility when installing
  • The fan can be installed on a flat or sloped ceiling
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
5388 ft3/min
CSA Certified:
No
Ceiling Fan Blade Finish:
Walnut/Driftwood
Collection:
Glandon
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Color Temperature:
3000
Control Type:
Push
Diameter:
60 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
White Opal
Height:
17-1/8 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1400
Lumens per Watt:
82
Material:
Steel
Number Of Hours:
50000 h
Number of Blades:
6
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
17 W