29W LED Panel Flushmount Ceiling Fixture in Polished Chrome
Portal 29W LED Panel Flushmount Ceiling Fixture in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Industrial style inspired.
- White acrylic diffuser.
- Polished Chrome finish.
- Dimmable to 10% with many ELV dimmers
- 2,197 lumens 71.2 lumens/watt
- 3000K color temperature, 90+ CRI.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.242
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Portal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Etched
- Height:
- 2-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Transitional, Coastal
- Lumens:
- 875
- Lumens per Watt:
- 30.1
- Material:
- Steel
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 29 W
- Width:
- 13 in